Zoro Homepage

Fuse Puller, 6", Silver

  • Mfr # 8041

  • Zoro # G5416327


product price: $20.19
/ea

Key Features

Size
Large
For Use With
Fuses, Male Spade Terminals, Wires, Gaskets, Tubes, Tools, and More
Overall Length
6 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8041
Zoro #
G5416327
UPC #
893509001100
Country of Origin
Pakistan

Dimensions

Size
Large
Overall Length
6 in
Tool Length
6 in

Details

Item
Tight Access Tool
For Use With
Fuses, Male Spade Terminals, Wires, Gaskets, Tubes, Tools, and More
Color
Silver
Material
Stainless Steel
Insulated / Uninsulated
Uninsulated
Description/Special Features
Precise Interlocking Jaws for Strong Grip, Durable Surgical Stainless Steel Construction, Slim Profile Design for Reaching Tight Access Areas
Compatible Fuse Type
Fuses, Male Spade Terminals, Wires, Gaskets, Tubes, Tools, and More
Features
Durable Surgical Stainless Steel Construction, Precise Interlocking Jaws for Strong Grip, Slim Profile Design for Reaching Tight Access Areas

Description

Tight Access Tool, Compatible Fuse Type Fuses, Male Spade Terminals, Wires, Gaskets, Tubes, Tools, and More, Tool Length 6 in, Material Stainless Steel, Color Silver, Features Durable Surgical Stainless Steel Construction, Precise Interlocking Jaws for Strong Grip, Slim Profile Design for Reaching Tight Access Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.