This item is Discontinued.

Innovative Products Of America Innovative Products of America  IPA-9007A Commercial Trailer Tester IPA-9007A

This item is Discontinued.

Innovative Products Of America

Innovative Products of America IPA-9007A Commercial Trailer Tester (Discontinued)

Mfr # IPA-9007A
Zoro # G604020951
UPC # 747925323738
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPA-9007A
Zoro #
G604020951
UPC #
747925323738
Country of Origin
China

Description

Features
  • Powers lights individually or all at once via auto scan or by remote control.
  • Detects bad grounds, open and crossed circuits.
  • Pulses power to shorted and overloaded circuits (patented Pulsar Technology).
  • ABS fault codes via aux and brake circuit activation (i.e Wabco/Bendix Tab-6 systems).
  • 7-way “pigtail” cable testing.
  • Connection Type: 7 Way Round Pin
  • Power: 12 Volt DC
  • Power Input: Internal Battery (optional) or External 12 Volt Power Source
  • Battery Req’s: Yuasa #YTX14 or Similar
  • Battery Compartment L: 5 7/8 x W: 33/8 x H: 50.75 in.
  • Output: 20 Amps @ 12 Volts DC
  • Controls: Manual, Remote, Automatic
  • Materials: Steel Construction
  • Item Weight - 20 lbs.
  • Body Dimensions: 90.5 L x 160.25 W x 9 H in.
  • Includes - Remote Control, 12 V Battery Charger, External Battery Charger, 7 Round Pin Cable, Chassis Ground Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.