Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Light Duty Trailer Tester
- Mfr # 9101-D20C
- Zoro # G124998679
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene and Powder-Coated Steel
Mobility
Portable Case
Battery Type
DeWalt(R) 20V
Brake Types Tested
Electric Brakes
Control Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9101-D20C
- Zoro #
- G124998679
- UPC #
- 850058055107
- Country of Origin
- United States
Details
- Item
- Light Duty Trailer Tester
- Material
- Polypropylene and Powder-Coated Steel
- Mobility
- Portable Case
- Battery Type
- DeWalt(R) 20V
- Brake Types Tested
- Electric Brakes
- Control Type
- Manual
- Features
- Auto Resetting Breaker, Water-Resistant and Built-In the USA for Reliable use in Shop or Field Environments, Simulates Running Lights, Turn Signals, Electric Brakes and 12V Power, Tests Trailer-Side Electric Brake Function
- Connector Type
- 5-Pin and 4-Pin (with Adapter), 6-Way Round, 7-Way Flat (J2863)
- Electrical Diagnostics
- Light Testing, Short Circuit Fault Detection, Wiring Diagnostics
- Manufacturer Warranty
- 1 yr Limited Warranty
- Current
- 10 A, 12 A
- Includes Batteries
- Batteries Not Included
- Includes
- 3-Way Trailer Adapter for 4-Pin, 5-Pin and 6-Pin Trailer Plugs
- Number of Pieces
- 2
- Compatible Trailer Type
- Boat Trailers, Utility Trailers
Description
Light Duty Trailer Tester, Compatible Trailer Type Boat Trailers, Utility Trailers, Material Polypropylene and Powder-Coated Steel, Connector Type 5-Pin and 4-Pin (with Adapter), 6-Way Round, 7-Way Flat (J2863), Control Type Manual, Operating Voltage 12V, Features Auto Resetting Breaker, Water-Resistant and Built-In the USA for Reliable use in Shop or Field Environments, Simulates Running Lights, Turn Signals, Electric Brakes and 12V Power, Tests Trailer-Side Electric Brake Function
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.