Military Alpha MUTT 2nd Gen w/ ABS and Rugged Tablet, Shop Model

  • Mfr # M5710A-RT8

  • Zoro # G022835076


product price:  $12,306.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
16ga. Powder-Coated Steel
Color
Red
For Use With
7-Way Round Pin (J560) and 12-Pin NATO trailer connections
Includes
Rugged Tablet, (2) 12-Button Remotes, Bluetooth Module, 12 in. Bluetooth Extension Cable, 12 ft. 7-Way Cable, 12 ft. Gladhands with Extended Handles, External Battery Cable with Clips, External Battery Cable with Eyelets, Power Cord, Battery Retaining Bar and Rain Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5710A-RT8
Zoro #
G022835076
UPC #
893509003500
Country of Origin
United States

Details

Material
16ga. Powder-Coated Steel
Item
Trailer Tester
Color
Red
For Use With
7-Way Round Pin (J560) and 12-Pin NATO trailer connections
Includes
Rugged Tablet, (2) 12-Button Remotes, Bluetooth Module, 12 in. Bluetooth Extension Cable, 12 ft. 7-Way Cable, 12 ft. Gladhands with Extended Handles, External Battery Cable with Clips, External Battery Cable with Eyelets, Power Cord, Battery Retaining Bar and Rain Cover

Description

The Alpha MUTT is guaranteed to drastically improve inspection accuracy, shop performance, safety and all aspects of lighting, air brake, ABS inspections and repair. IPA's proprietary technology reduces guesswork and simplifies trailer inspections, resulting in an average savings of 30 minutes per inspection. A Return of Investment (ROI) of 6X can be expected in the first year for fleets performing multiple inspections a day. Several models are available with expandable capabilities including ABS testing, air pressure sensors, cloud uploading and the option to instantly link all trailer inspections fleet wide for inspection-failure-cause analytics. The added convenience of a tablet provides inspection reports which eliminate the burden of time consuming paperwork. Each Alpha MUTT features a rugged design that answers the call of fleets looking to enhance the speed and accuracy of trailer pm inspections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.