Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Super MUTT Base Model (7-Way Round)
- Mfr # 9008-SE
- Zoro # G322412618
product price:Â
$
2,637.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
1 yr
Mobility
Casters
Maximum Operating Pressure
120 psi
Features
Ammeter Displays: 0 to 20 A, Performs Leak-Down Tests on Service and Emergency Lines, Real-Time, Repetitive Brake Activation to Find Developing Problems and Verify Leaking Servo Cans
Includes
(2) 12-Button Remote Control, Hose with Gladhands, 7-Way Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9008-SE
- Zoro #
- G322412618
- UPC #
- 893509001216
- Country of Origin
- United States
- Item
- TRAILER TESTER
- Manufacturer Warranty
- 1 yr
- Mobility
- Casters
- Maximum Operating Pressure
- 120 psi
- Features
- Ammeter Displays: 0 to 20 A, Performs Leak-Down Tests on Service and Emergency Lines, Real-Time, Repetitive Brake Activation to Find Developing Problems and Verify Leaking Servo Cans
- Includes
- (2) 12-Button Remote Control, Hose with Gladhands, 7-Way Cable
- Control Type
- Manual, Remote
- Anti-Lock Brake Diagnostics
- Blink Codes
- Current
- 20 A @ 12V DC
- Material
- Steel
- Connector Type
- 7-Way Cable
- Electrical Diagnostics
- Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
- Number of Pieces
- 5
- Compatible Trailer Type
- Semi-Trailers
- Brake Types Tested
- Air Brakes
- Includes Batteries
- Batteries Not Included
- Battery Type
- Group 31
- Operating Voltage
- 12/24V DC
- Traction Material
- Steel
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 21 in
- Overall Height
- 35 in
Description
TRAILER TESTER, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Cable, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Ammeter Displays: 0 to 20 A, Performs Leak-Down Tests on Service and Emergency Lines, Real-Time, Repetitive Brake Activation to Find Developing Problems and Verify Leaking Servo Cans, Electrical Diagnostics Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.