Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Tester, Vehicle Diagnostics, Operating Range 6 to 24V DC, LED Display, Adapter Included

  • Mfr # 9101

  • Zoro # G5564916


product price: $195.96
/ea
Free Shipping & Returns

Key Features

Application
Vehicle Diagnostics
Type
Scan Tool
Used For
Diagnostics
For Use On
Commercial Trailers
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9101
Zoro #
G5564916
UPC #
893509001421
Country of Origin
United States

Details

Item
Trailer Tester
Application
Vehicle Diagnostics
Type
Scan Tool
Used For
Diagnostics
For Use On
Commercial Trailers
Material
Plastic
Includes
3-Way Trailer Adapter, Battery Charger
Number of Pieces
3
Operating Range
6 to 24V DC
Features
Short Circuit Protection, Turn Signal Simulation and Power Verification LED, Water-Resistant
Displays
LED
Brake Types Tested
Electric Brakes
Control Type
Manual
Manufacturer Warranty
1 yr
Current
10 A @ 12V DC
Includes Batteries
Batteries Not Included
Compatible Trailer Type
Boat Trailers, RV Trailers, Small Trailers, Utility Trailers
Mobility
Portable Case
Connector Type
4-Way Round, 5-Way Round, 6-Way Round, 7-Way Blade
Display Type
LED
Battery Type
Yuasa YTX14
Electrical Diagnostics
Light Testing, Short Circuit Fault Detection, Wiring Diagnostics
Ports
Cig Socket
Operating Voltage
12V DC
Voltage
12V DC

Description

Trailer Tester, Compatible Trailer Type Boat Trailers, RV Trailers, Small Trailers, Utility Trailers, Material Plastic, Connector Type 4-Way Round, 5-Way Round, 6-Way Round, 7-Way Blade, Control Type Manual, Operating Voltage 12V DC, Features Short Circuit Protection, Turn Signal Simulation and Power Verification LED, Water-Resistant, Electrical Diagnostics Light Testing, Short Circuit Fault Detection, Wiring Diagnostics, Brake Types Tested Electric Brakes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.