Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Wire Hand End Brush Stainless Steel
- Mfr # 8094S
- Zoro # G922835091
product price:Â
$
17.25
/ea
Key Features
Handle Color
Green
Handle Material
Integrated Nylon 6
Includes
Stainless Steel Wire Hand Brush
Application
Removing Rust, Corrosion and Debris In All Areas Of Maintenance and Repair
For Use With
Surface preping, cleaning machinery and tools, and demanding work on chains, grills, and other heavy-duty use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8094S
- Zoro #
- G922835091
- UPC #
- 850049572002
- Country of Origin
- China
Details
- Item
- Wire Hand Brush
- Handle Color
- Green
- Bristle Material
- Stainless steel wire
- Handle Material
- Integrated Nylon 6
- Includes
- Stainless Steel Wire Hand Brush
- Application
- Removing Rust, Corrosion and Debris In All Areas Of Maintenance and Repair
- For Use With
- Surface preping, cleaning machinery and tools, and demanding work on chains, grills, and other heavy-duty use
Description
The universal BrushAll Wire Brush is your go-to abrasive for virtually any job; it is ideal for removing rust, corrosion, and debris. The stainless steel twisted-wire head is mounted to an integrated nylon handle for maximum gripping and twisting power. Measuring 7 inches long with a 1" diameter head, the industrial grade brush is designed to stand up to the rigors of daily use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.