Zoro Homepage

BUMPER COVER STORAGE RACK MOBILEHOLDS 8

  • Mfr # MBM

  • Zoro # G312530759


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
85 in
Finish
Powder Coated
Load Capacity
250 lb
Includes
(8) 18″ Support Arms, (8) 24″ Support Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBM
Zoro #
G312530759
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
85 in
Length
37 in
Width
41 in

Details

Item
Storage Rack
Material
Steel
Finish
Powder Coated
Load Capacity
250 lb
Includes
(8) 18″ Support Arms, (8) 24″ Support Arms
Features
Totally Adjustable Mobile Racking System Puts Big Bumper Covers In Their Place & Saves Space, Holds Up To Eight Large Bumper Covers, Support Arms Adjust In Seconds, Four Extra-Long Arms For Oversized Bumper Covers, Four Locking Wheels For Easy Mobility; Zero Movement When Locked

Description

The Innovative Mobile BumperTM storage rack is a mobile storage solution that is perfect for any collision service and body shop. Whether you need bumpers stored in the parts room or by a paint booth, this bumper storage rack offers the flexibility a Totally adjustable mobile racking system puts big bumper covers in their place and saves space | Holds up to eight large bumper covers | Support arms adjust in seconds to customize your storage needs | Four extra-long arms for oversized bumper covers | Hi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.