Zoro Homepage

Innovative Door-Fender Single Paint Stand

  • Mfr # I-DFS

  • Zoro # G912466175


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Height
40 in
Finish
Powder Coated
Width
32 in
Max. Working Load
85 lb
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-DFS
Zoro #
G912466175
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
40 in
Width
32 in
Length
22 in
Caster Dia.
4 in

Details

Finish
Powder Coated
Max. Working Load
85 lb
Item
Door Fender Stand

Description

Spray panels just like they mount and line up on the vehicle for the best color and texture matches and no missed edges! | Securely holds a fender or door | Complete paint coverage inside and out | Easily adjusts to perfect working height | Eliminates mis

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.