Zoro Homepage

SUPERSTAND 6 BUMPER STAND

  • Mfr # SS-6

  • Zoro # G812466169


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Width
44 in
Finish
Powder Coated
Height
53 in
Max. Working Load
35 lb
Features
Cover Can Be Rotated 90 Degrees, Five Locking Positions, Protective Rubber Boots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-6
Zoro #
G812466169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
44 in
Height
53 in
Length
30 in
Caster Dia.
4 in

Details

Finish
Powder Coated
Max. Working Load
35 lb
Features
Cover Can Be Rotated 90 Degrees, Five Locking Positions, Protective Rubber Boots
Item
Paint Stand

Description

The Superstand 6TM 6 speeds up the repair and prep process by holding complex bumpers securely. This allows a single tech to use D.A. sanders and other air tools saving countless hours of labor. No missed edges and no distortion during the baking pro Holds the most difficult plastic bumper covers securely without touching the painted surface | Makes repairs, prep and painting faster and easier | Cover can be rotated 90 deg to ensure proper paint coverage time after time | Five locking positions for a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.