Shop INNOVERA
See all product information
Create Account
Aerosol Duster, 10oz Container
- Mfr # IVR10010
- Zoro # G7513520
product price:Â
$
4.85
/ea
Sold in multiples of 3 for
$14.55
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
10 oz
Net Weight
0.875 lbs
Size
10 oz
Container Type
Can
Propellant
152A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR10010
- Zoro #
- G7513520
- UPC #
- 686024002468
- Country of Origin
- China
Dimensions
- Size
- 10 oz
- Container Size
- 10 oz
- Bottle Size
- 10 oz
- Size - Alpha
- 10 oz
Details
- Item
- Aerosol Duster
- Capacity
- 10 oz
- Net Weight
- 0.875 lbs
- Container Type
- Can
- Propellant
- 152A
- Primary Chemical
- HFC-152a (1,1-Difluoroethane, CAS #75-37-6)
- Product Type
- Compressed Air Duster
- Standards
- OSHA 29 CFR 1910.1200
- Nonflammable
- No
Description
Keep your computer and electronics clean, dust-free, and running efficiently with this compressed air duster. Quickly remove dust and dirt from difficult to reach areas. Designed for removing small particles from electronics without cleaners so it doesn't damage valuable equipment. 100% Ozone safe and moisture free, safe to use on most equipment. Removable straw for pinpoint cleaning. Safety enhanced can contains a bitterant to discourage inhalant abuse.
- Quickly remove dust and dirt from difficult to reach areas.
- 100% Ozone safe and moisture free, safe to use on most equipment.
- Removable straw for pinpoint cleaning.
- Contains a bitterant to discourage inhalant abuse.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.