Shop INNOVERA
See all product information
Create Account
Antiglare Blur Privacy Monitor Filter, Fits 21.5" - 22" Widescreen LCD Monitors
- Mfr # 46415
- Zoro # G316330508
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic
Includes
Antiglare Blur Privacy Monitor Filter, Fits 21.5 in - 22 in Widescreen LCD MonitorsMicrofiber Cleaning Cloth
Display Size Supported
22 in
Compatible Devices
Monitor
Display Type Supported
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46415
- Zoro #
- G316330508
- UPC #
- -
- Country of Origin
- China
Dimensions
- Display Size Supported
- 22 in
Details
- Material
- Acrylic
- Includes
- Antiglare Blur Privacy Monitor Filter, Fits 21.5 in - 22 in Widescreen LCD MonitorsMicrofiber Cleaning Cloth
- Compatible Devices
- Monitor
- Display Type Supported
- LCD
- Anti-glare
- Yes
- Product Type
- Privacy Screen Filter
Description
Keep your data secure and your LCD display's delicate surface undamaged with this quality protective filter. Front view is clear; side view is blurred to keep sensitive data confidential. Neutral light tint delivers true color fidelity and reduces glare by 95%. The elegant, frameless design uses nonskid hanging clips. Includes microfiber cleaning cloth. Protect confidential data. Protect LCD surface. Front view clear; side view blurred. Frameless design. Reduces glare by 95%. Includes microfiber cleaning cloth.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.