Zoro Homepage
This item is Discontinued.
Innovera Blackout Privacy Filter for 27" LCD Mntr IVRBLF27W

Blackout Privacy Filter for 27" LCD Mntr (Discontinued)

  • Mfr # IVRBLF27W
  • Zoro # G0057239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRBLF27W
Zoro #
G0057239
UPC #
686024464457
Country of Origin
Korea, Republic of

Dimensions

Screen Size
Yes
Width
23.5"
Height
13.18"
Diagonal Monitor Size
27"

Details

Screen Material
Plastic
Material
Plastic
Includes
Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Item
Blackout Privacy Monitor Filter
Standards
TAA Compliant
Mounting
Mounting Tabs or Tape
Filter Tint
Neutral
Fits Device Type
Flat Panel Monitor
Maximum Antiglare Protection Percent
0.9
Aspect Ratio
0.672916666666667
Frame Type
Frameless

Description

Blackout Privacy Monitor Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.