
Blackout Privacy Monitor Filter for 20.1 Widescreen LCD, 16:10 (Discontinued)
- Mfr # IVRBLF201W
- Zoro # G4577734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVRBLF201W
Zoro #
G4577734
UPC #
686024464488
Country of Origin
Korea, Republic of
Dimensions
Screen Size
Yes
Width
17.12"
Height
10.68"
Diagonal Monitor Size
20.1"
Details
Screen Material
Plastic
Material
Plastic
Aspect Ratio
0.673611111111111
Maximum Antiglare Protection Percent
0.9
Filter Tint
Neutral
Item
Monitor Filters
Mounting
Adhesive Strips; Adhesive Tabs
Fits Device Type
Flat Panel Monitor
Description
Innovera® Blackout Privacy Monitor Filter for 20.1 Widescreen LCD, 16:10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.