This item is Discontinued.

Innovera Compatible 52123601 Toner, 15000 Page-Yield, Black AC-O0710

This item is Discontinued.

Innovera

Compatible 52123601 Toner, 15000 Page-Yield, Black (Discontinued)

Mfr # AC-O0710
Zoro # G4580080
UPC # 686024000853
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-O0710
Zoro #
G4580080
UPC #
686024000853
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
15000
Color
Black
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Oki
For Use With
Oki® B710, B720, B730
Supply Type
Toner
Device Types
Laser Printer

Description

Innovera® Compatible 52123601 Toner, 15000 Page-Yield, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.