
Compatible Cyan/Magenta/Yellow High-Yield Ink, Replacement for Brother LC1033PKS, 600 Page-Yield
Mfr # IVRLC1033PKS
Zoro # G802690550
product price:Â $32.29
/eaKey Features
Color
Cyan; Magenta; Yellow
Weight
0.6 lbs
Remanufactured Cartridge Number
No
For Use With
Brother DCP-J152W; MFC-J245, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW
Compatible OEM Model Number
Brother
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVRLC1033PKS
Zoro #
G802690550
UPC #
686024002826
Country of Origin
China
Details
Item
Print and Imaging Supplies
Max. Page Yield
600
Color
Cyan; Magenta; Yellow
Weight
0.6 lbs
Remanufactured Cartridge Number
No
For Use With
Brother DCP-J152W; MFC-J245, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW
Compatible OEM Model Number
Brother
Yield Type
High-Yield
Supply Type
Ink
Device Types
Inkjet Printer
Description
High quality: meets or exceeds national brands. Superior performance and uncompromising attention to detail. High quality with competitive pricing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.