Zoro Homepage

Compressed Air Duster Cleaner, 10 oz Can, PK2

  • Mfr # IVR10012

  • Zoro # G7514257


product price: $10.19
/pk 2, $5.10/ea

Key Features

Size
10 oz
Container Type
Can
Net Weight
1.75 lbs
Capacity
10 oz
Propellant
152A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVR10012
Zoro #
G7514257
UPC #
686024002475
Country of Origin
China

Dimensions

Size
10 oz

Details

Item
Compressed Air Dusters
Container Type
Can
Net Weight
1.75 lbs
Capacity
10 oz
Propellant
152A

Description

Keep your computer and electronics clean, dust-free, and running efficiently with this compressed air duster. Quickly remove dust and dirt from difficult to reach areas. Designed for removing small particles from electronics without cleaners so it doesn't damage valuable equipment. 100% Ozone safe and moisture free, safe to use on most equipment. Removable straw for pinpoint cleaning. Safety enhanced can contains a bitterant to discourage inhalant abuse.


  • Quickly remove dust and dirt from difficult to reach areas.
  • 100% Ozone safe and moisture free, safe to use on most equipment.
  • Removable straw for pinpoint cleaning.
  • Contains a bitterant to discourage inhalant abuse.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.