This item is Discontinued.

Innovera Filter, NtBlack, Pvcy, 14", Black BLF140W

This item is Discontinued.

Innovera

Filter, NtBlack, Pvcy, 14", Black (Discontinued)

Mfr # BLF140W
Zoro # G5027465
UPC # 686024464396
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLF140W
Zoro #
G5027465
UPC #
686024464396
Country of Origin
Korea, Republic of

Dimensions

Screen Size
Yes
Width
12.18"
Height
6.81"
Diagonal Monitor Size
14"

Details

Screen Material
Plastic
Material
Plastic
Includes
Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
Item
Filter,NtBlack,Pvcy,14",Black
Standards
TAA Compliant
Mounting
Mounting Tabs or Self Adhesive Strips
Aspect Ratio
0.672916666666667
Fits Device Type
Laptop
Filter Tint
Medium
Frame Type
Frameless

Description

Filter,NtBlack,Pvcy,14 In.,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.