Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gel Nonskid Keyboard Wrist Rest Black

  • Mfr # 50458

  • Zoro # G616330512


product price: $23.19
/ea

Key Features

Height
3 in
Width
19 in
Features
Non-skid
Material
Rubber, Fabric
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50458
Zoro #
G616330512
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
19 in
Depth
1 in

Details

Item
Wrist Rest
Features
Non-skid
Material
Rubber, Fabric
Color
Black

Description

Soft cushioning gel conforms to your wrist for all-day support. Smooth fabric reduces wrist irritation. Keeps wrists in a neutral position for ergonomic comfort. Classic look matches any decor. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest; Colors: Black.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.