This item is Discontinued.

Innovera Innovera 50469 Ultra Slim Mouse Pad; Nonskid Rubber Base; 8.75 x 7; Gray 50469

This item is Discontinued.

Innovera

Innovera 50469 Ultra Slim Mouse Pad; Nonskid Rubber Base; 8.75 x 7; Gray (Discontinued)

Mfr # 50469
Zoro # G503911909
UPC # 686024504696
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50469
Zoro #
G503911909
UPC #
686024504696
Country of Origin
China

Details

Item
Mouse Pad
Color
Gray
Material
Rubber
Features
Non-skid, Wrist Rest
Recycled
No

Description

Grid pattern provides enhanced mouse tracking compared to standard mouse pads. Credit card thin for complete desktop flexibility. Non-skid backing won't let the pad slip away from you. Large surface area gives you more room for mousing. Wrist Filling Material: None; Mouse Pad/Wrist Rest Type: Mouse Pad; Color(s): Gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.