This item is Discontinued.

Innovera Innovera 54055 Standard Deluxe Bookends with Nonskid Base  4-3/4 x 5-1/4 x 5  Steel  Black 54055

This item is Discontinued.

Innovera

Innovera 54055 Standard Deluxe Bookends with Nonskid Base 4-3/4 x 5-1/4 x 5 Steel Black (Discontinued)

Mfr # 54055
Zoro # G803686941
UPC # 35255002202
Country of Origin China
Category Bookends
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54055
Zoro #
G803686941
UPC #
35255002202
Country of Origin
China

Description

  • Reinforced bookends hold large and heavy books.
  • Smooth edges and reinforced ribbing coated with a hard enamel finish.
  • Base Type: Nonskid.
  • Bookends Special Features: Standard Deluxe.
  • Color(s): Black.
  • Depth (Nom): 5-1/4".
  • Finish: Hard Enamel.
  • Height (Nom): 5".
  • Material(s): Heavy Gauge Steel.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Total Recycled Content Percent (Nom): 0 %.
  • Width (Nom): 4-3/4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.