Zoro Homepage
This item is Discontinued.
Innovera Ink Cartridge, Black, Brother, MaxPage 6000 IVRLC65BK

Ink Cartridge, Black, Brother, MaxPage 6000 (Discontinued)

  • Mfr # IVRLC65BK
  • Zoro # G2623498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRLC65BK
Zoro #
G2623498
UPC #
686024123811
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
LC65BK
Printer Series
DCP, MFC
Printer Model
DCP-165C, DCP-375CW, DCP-385C, DCP-395CW, DCP-585CW, MFC-5490CN, MFC-5895CW, MFC-6490CW, MFC-6890CW, MFC-790CW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Brother
Max. Page Yield
900
Color
Black
For Use With
Brother DCP-165C, 375CW, 385C, 395CW, 585CW; MFC-5490CN, 5895CW, 6490CW, 6890CW, 790CW
Compatible OEM Model Number
Compatible; LC65BK
Remanufactured Cartridge Number
LC65BK
Device Types
Inkjet Printer
Yield Type
High-Yield
Supply Type
Ink
Compatible Printer Model Number
375CW, 385C, 395CW, 585CW, 5895CW, 6490CW, 6890CW, 790CW, DCP-165C, MFC-5490CN
Compatible Printer Series
DCP, MFC
Page Yield - Black
900
Page Yield - Total
900
Compatible Printer Brand
Brother
Product Type
Ink Cartridge
Market Indicator Cartridge Number
LC65BK

Description

Market Indicator Cartridge No. LC65BK, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-165C, DCP-375CW, DCP-385C, DCP-395CW, DCP-585CW, MFC-5490CN, MFC-5895CW, MFC-6490CW, MFC-6890CW, MFC-790CW, Max. Page Yield 900, Remanufactured Cartridge Number LC65BK, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Brother DCP-165C, 375CW, 385C, 395CW, 585CW; MFC-5490CN, 5895CW, 6490CW, 6890CW, 790CW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.