Ink Cartridge, Black, Canon, Max. Page 2945
Mfr # IVRCLI226B
Zoro # G2623577
product price: $7.29
/eaKey Features
Market Indicator Cartridge No.
CLI226
Printer Series
PIXMA
Printer Model
iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRCLI226B
Zoro #
G2623577
UPC #
686024125396
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
CLI226
Printer Series
PIXMA
Printer Model
iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
2,945
Color
Black
For Use With
Canon PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892
Compatible OEM Model Number
Compatible; 4546B001AA
Remanufactured Cartridge Number
4546B001AA
Device Types
Inkjet Printer
Supply Type
Ink
Compatible Printer Series
PIXMA
Page Yield - Black
2,945
Product Type
Ink Cartridge
Compatible Printer Model Number
IX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892, PIXMA iP4820
Market Indicator Cartridge Number
CLI-226
Compatible Printer Brand
Canon
Page Yield - Total
2,945
Description
Market Indicator Cartridge No. CLI226, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892, Max. Page Yield 2,945, Remanufactured Cartridge Number 4546B001AA, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.