Ink Cartridge, Black, Canon, Max. Page 324
Mfr # IVRCNPGI220PB
Zoro # G1929238
product price: $7.69
/eaKey Features
Market Indicator Cartridge No.
PGI220
Printer Series
PIXMA
Printer Model
PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRCNPGI220PB
Zoro #
G1929238
UPC #
686024123170
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
PGI220
Printer Series
PIXMA
Printer Model
PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
324
Color
Black
For Use With
Canon PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
Compatible OEM Model Number
Compatible; 2945B001
Remanufactured Cartridge Number
2945B001
Supply Type
Ink
Device Types
Inkjet Printer
Compatible Printer Model Number
iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870, PIXMA iP3600
Market Indicator Cartridge Number
PGI-220
Compatible Printer Series
PIXMA
Compatible Printer Brand
Canon
Page Yield - Black
324
Page Yield - Total
324
Product Type
Ink Cartridge
Description
Market Indicator Cartridge No. PGI220, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870, Max. Page Yield 324, Remanufactured Cartridge Number 2945B001, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.