Ink Cartridge, Black, Canon, Max. Page 327
Mfr # IVRPG40
Zoro # G1927025
product price: $20.39
/eaKey Features
Market Indicator Cartridge No.
PG40
Printer Series
FAX, PIXMA
Printer Model
FAX-JX200, PIXMA iP1600, PIXMA iP1700, PIXMA iP1800, PIXMA iP2600, PIXMA MP140, PIXMA MP150, PIXMA MP160, PIXMA MP170, PIXMA MP180, PIXMA MP190, PIXMA MP210, PIXMA MP450, PIXMA MP460, PIXMA MP470, PIXMA MX300, PIXMA MX310
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRPG40
Zoro #
G1927025
UPC #
686024124481
Country of Origin
United States
Details
Market Indicator Cartridge No.
PG40
Printer Series
FAX, PIXMA
Printer Model
FAX-JX200, PIXMA iP1600, PIXMA iP1700, PIXMA iP1800, PIXMA iP2600, PIXMA MP140, PIXMA MP150, PIXMA MP160, PIXMA MP170, PIXMA MP180, PIXMA MP190, PIXMA MP210, PIXMA MP450, PIXMA MP460, PIXMA MP470, PIXMA MX300, PIXMA MX310
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
327
Color
Black
For Use With
Canon FAX-JX200; PIXMA iP1600, iP1700, iP1800, iP2600, MP140, MP150, MP160, MP170, MP180, MP190, MP210, MP450, MP460, MP470, MX300, MX310
Compatible OEM Model Number
Compatible; 0615B002
Remanufactured Cartridge Number
0615B002
Device Types
Inkjet Printer
Supply Type
Ink
Product Type
Ink Cartridge
Market Indicator Cartridge Number
PG-40
Compatible Printer Model Number
FAX-JX200, iP1700, iP1800, iP2600, MP140, MP150, MP160, MP170, MP180, MP190, MP210, MP450, MP460, MP470, MX300, MX310, PIXMA iP1600
Page Yield - Total
327
Page Yield - Black
327
Compatible Printer Series
FAX, PIXMA
Compatible Printer Brand
Canon
Description
Market Indicator Cartridge No. PG40, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAX, PIXMA, Printer Model FAX-JX200, PIXMA iP1600, PIXMA iP1700, PIXMA iP1800, PIXMA iP2600, PIXMA MP140, PIXMA MP150, PIXMA MP160, PIXMA MP170, PIXMA MP180, PIXMA MP190, PIXMA MP210, PIXMA MP450, PIXMA MP460, PIXMA MP470, PIXMA MX300, PIXMA MX310, Max. Page Yield 327, Remanufactured Cartridge Number 0615B002, Color Black, Cartridge Condition Remanufactured, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.