Ink Cartridge, Black, Canon, Max. Page 6000
Mfr # IVRPG210XL
Zoro # G1927040
product price: $24.09
/eaKey Features
Market Indicator Cartridge No.
PG210XL
Printer Series
PIXMA
Printer Model
PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP480, PIXMA MP490, PIXMA MX300, PIXMA MX320, PIXMA MX330
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRPG210XL
Zoro #
G1927040
UPC #
686024124566
Country of Origin
United States
Details
Market Indicator Cartridge No.
PG210XL
Printer Series
PIXMA
Printer Model
PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP480, PIXMA MP490, PIXMA MX300, PIXMA MX320, PIXMA MX330
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
401
Color
Black
For Use With
Canon PIXMA iP2702, MP240, MP250, MP480, MP490, MX300, MX320, MX330
Compatible OEM Model Number
Compatible; 2973B001
Remanufactured Cartridge Number
2973B001
Supply Type
Ink
Device Types
Inkjet Printer
Yield Type
High-Yield
Compatible Printer Brand
Canon
Page Yield - Total
401
Market Indicator Cartridge Number
PG-210XL
Compatible Printer Model Number
MP240, MP250, MP480, MP490, MX300, MX320, MX330, PIXMA iP2702
Product Type
Ink Cartridge
Page Yield - Black
401
Compatible Printer Series
PIXMA
Description
Market Indicator Cartridge No. PG210XL, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP480, PIXMA MP490, PIXMA MX300, PIXMA MX320, PIXMA MX330, Max. Page Yield 401, Remanufactured Cartridge Number 2973B001, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP2702, MP240, MP250, MP480, MP490, MX300, MX320, MX330
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.