Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Innovera Ink Cartridge, Black, Canon, Max. Page 6000 IVRPGI5BK

Ink Cartridge, Black, Canon, Max. Page 6000 (Discontinued)

  • Mfr # IVRPGI5BK
  • Zoro # G1926989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRPGI5BK
Zoro #
G1926989
UPC #
686024121794
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
PGI5BK
Printer Series
PIXMA
Printer Model
PIXMA iP3300, PIXMA iP3500, PIXMA iP4200, PIXMA iP4300, PIXMA iP4500, PIXMA iP5200, PIXMA MP500, PIXMA MP510, PIXMA MP520, PIXMA MP530, PIXMA MP600, PIXMA MP610, PIXMA MP800, PIXMA MP810, PIXMA MP830, PIXMA MP950, PIXMA MP960, PIXMA MP970, PIXMA MX700, PIXMA MX850
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
500
Color
Black
For Use With
Canon PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP810, MP830, MP950, MP960, MP970, MX700, MX850
Compatible OEM Model Number
Compatible; 0628B002
Remanufactured Cartridge Number
0628B002
Device Types
Inkjet Printer
Supply Type
Ink
Compatible Printer Series
PIXMA
Compatible Printer Brand
Canon
Product Type
Ink Cartridge
Compatible Printer Model Number
iP3500, iP4200, iP4300, iP4500, iP5200, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP810, MP830, MP950, MP960, MP970, MX700, MX850, PIXMA iP3300
Market Indicator Cartridge Number
PGI-5BK
Page Yield - Black
500
Page Yield - Total
500

Description

Market Indicator Cartridge No. PGI5BK, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3300, PIXMA iP3500, PIXMA iP4200, PIXMA iP4300, PIXMA iP4500, PIXMA iP5200, PIXMA MP500, PIXMA MP510, PIXMA MP520, PIXMA MP530, PIXMA MP600, PIXMA MP610, PIXMA MP800, PIXMA MP810, PIXMA MP830, PIXMA MP950, PIXMA MP960, PIXMA MP970, PIXMA MX700, PIXMA MX850, Max. Page Yield 500, Remanufactured Cartridge Number 0628B002, Color Black, Cartridge Condition Remanufactured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.