Zoro Homepage
This item is Discontinued.
Innovera Ink Cartridge, Phto Cyan, Canon, MaxPg 5715 IVRCLI8PC

Ink Cartridge, Phto Cyan, Canon, MaxPg 5715 (Discontinued)

  • Mfr # IVRCLI8PC
  • Zoro # G1929509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRCLI8PC
Zoro #
G1929509
UPC #
686024121831
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
CLI8PC
Printer Series
PIXMA
Printer Model
iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP810, MP830, MP950, MP960, MP970, MX700, MX850, Pro9000
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
5,715
Color
Photo Cyan
For Use With
Canon PIXMA iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP810, MP830, MP950, MP960, MP970, MX700, MX850, Pro9000
Remanufactured Cartridge Number
0624B002
Page Yield - Cyan
5,715
Page Yield - Total
5,715
Compatible Printer Series
PIXMA
Compatible Printer Model Number
iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP810, MP830, MP950, MP960, MP970, MX700, MX850, Pro 9000
Compatible Printer Brand
Canon
Product Type
Ink Cartridge
Market Indicator Cartridge Number
CLI8PC

Description

Market Indicator Cartridge No. CLI8PC, Ink/Toner Color Cyan, Printer Brand Canon, Printer Series PIXMA, Printer Model iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP6600D, iP6700D, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP810, MP830, MP950, MP960, MP970, MX700, MX850, Pro9000, Max. Page Yield 5,715, Remanufactured Cartridge Number 0624B002, Color Photo Cyan, Cartridge Condition Remanufactured, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.