Zoro Homepage
This item is Discontinued.
Innovera Ink Cartridge, Yellow, Canon, Max.Page 7000 IVRCNCLI221Y

Ink Cartridge, Yellow, Canon, Max.Page 7000 (Discontinued)

  • Mfr # IVRCNCLI221Y
  • Zoro # G1929247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRCNCLI221Y
Zoro #
G1929247
UPC #
686024123217
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
CLI221Y
Printer Series
PIXMA
Printer Model
PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
510
Color
Yellow
For Use With
Canon PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
Compatible OEM Model Number
Compatible; 2949B001
Remanufactured Cartridge Number
2949B001
Device Types
Inkjet Printer
Supply Type
Ink
Page Yield - Total
510
Market Indicator Cartridge Number
CLI-221Y
Page Yield - Yellow
510
Product Type
Ink Cartridge
Compatible Printer Brand
Canon
Compatible Printer Model Number
iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870, PIXMA iP3600
Compatible Printer Series
PIXMA

Description

Market Indicator Cartridge No. CLI221Y, Ink/Toner Color Yellow, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870, Max. Page Yield 510, Remanufactured Cartridge Number 2949B001, Color Yellow, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.