Zoro Homepage
This item is Discontinued.
Innovera Ink Cartridge, Yellow, Epson, Max.Page 6000 IVR860420

Ink Cartridge, Yellow, Epson, Max.Page 6000 (Discontinued)

  • Mfr # IVR860420
  • Zoro # G1930218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVR860420
Zoro #
G1930218
UPC #
686024121381
Country of Origin
United States

Details

Market Indicator Cartridge No.
60
Printer Series
Stylus
Printer Model
C68, C88, C88+, CX3800, CX3810, CX4200, CX4800, CX5800, CX7800
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Epson
Max. Page Yield
600
Color
Yellow
For Use With
Epson Stylus C68, C88, C88+, CX3800, CX3810, CX4200, CX4800, CX5800, CX7800
Compatible Printer Series
Stylus
Page Yield - Yellow
600
Product Type
Ink Cartridge
Compatible Printer Brand
Epson
Compatible Printer Model Number
Stylus C68, Stylus C88, Stylus C88+, Stylus CX3800, Stylus CX3810, Stylus CX4200, Stylus CX4800, Stylus CX5800, Stylus CX7800
Page Yield - Total
600
Market Indicator Cartridge Number
60

Description

Market Indicator Cartridge No. 60, Ink/Toner Color Yellow, Printer Brand Epson, Printer Series Stylus, Printer Model C68, C88, C88+, CX3800, CX3810, CX4200, CX4800, CX5800, CX7800, Max. Page Yield 600, Color Yellow, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Epson Stylus C68, C88, C88+, CX3800, CX3810, CX4200, CX4800, CX5800, CX7800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.