This item is Discontinued.

This item is Discontinued.
Innovera 46401 Protective Antiglare LCD Monitor Filter; Fits 15 in. LCD Monitors (Discontinued)
Mfr #
46401
Zoro #
G103954726
UPC # 686024464013
Country of Origin China
Category Monitor Privacy & Antiglare Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46401
Zoro #
G103954726
UPC #
686024464013
Country of Origin
China
Dimensions
Screen Size
15 in
Details
Material
Acrylic
Monitor Type
LCD
Includes
Microfiber Cleaning Cloth.
Anti-Glare
Yes
Item
Standard Screen Filter
Description
Optical-quality acrylic panels protect delicate LCD screens from damage. Uses antireflective coatings to reduce glare, helping to prevent eyestrain. Neutral tint enhances viewing for superior sharpness and contrast. Frameless design features unique nonskid hanging clips; complements any LCD monitor. Durable and easy to clean. Microfiber cleaning cloth is included. LCD Monitor Size Range: 15"; Frame Type: Frameless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.