This item is Discontinued.

This item is Discontinued.
Innovera 51430 Gel Mouse Pad with Wrist Rest; Nonskid Base; 8.25 x 9.63; Blue (Discontinued)
Mfr #
51430
Zoro #
G403913850
UPC # 686024514305
Country of Origin China
Category Mouse Pads & Wrist Rests
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51430
Zoro #
G403913850
UPC #
686024514305
Country of Origin
China
Details
Item
Mouse Pad
Color
Blue
Material
Gel, Rubber
Features
Non-skid Base, Wrist Rest; Stain Resistant, Water Resistant
Recycled
No
Description
Soft gel provides cushioned comfort while performing computer functions. Stain- and water-resistant surface is easy to clean. Gel helps displace pressure points and maintain a neutral wrist position. Nonslip rubber backing keeps pad in place. Mouse pad offers superior tracking. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Mouse Pad Wrist Rest; Color(s): Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.