This item is Discontinued.

Innovera Innovera 51441 Gel Keyboard Wrist Rest; Purple 51441

This item is Discontinued.

Innovera

Innovera 51441 Gel Keyboard Wrist Rest; Purple (Discontinued)

Mfr # 51441
Zoro # G303756151
UPC # 686024514411
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51441
Zoro #
G303756151
UPC #
686024514411
Country of Origin
China

Dimensions

Width
18.25"
Depth
2.88"
Height
1.25"

Details

Item
Wrist Rest
Color
Purple
Material
Plastic, Gel, Rubber
Features
Non-skid Base, Non-slip
Durability
Water Resistant, Stain Resistant

Description

Soft gel provides cushioned comfort while performing computer functions. Stain- and water-resistant surface is easy to clean. Gel helps displace pressure points and maintain a neutral wrist position. Nonslip rubber backing keeps pad in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest; Color(s): Purple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.