This item is Discontinued.

Innovera Innovera 51442 Gel Mouse Wrist Rest; Purple 51442

This item is Discontinued.

Innovera

Innovera 51442 Gel Mouse Wrist Rest; Purple (Discontinued)

Mfr # 51442
Zoro # G003935948
UPC # 686024514428
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51442
Zoro #
G003935948
UPC #
686024514428
Country of Origin
China

Details

Item
Wrist Rest
Color
Purple
Material
Gel, Rubber
Features
Non-slip; Stain Resistant, Water Resistant

Description

Soft gel provides cushioned comfort while performing computer functions. Stain- and water-resistant surface is easy to clean. Gel helps displace pressure points and maintain a neutral wrist position. Nonslip rubber backing keeps pad in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Mouse Wrist Rest; Color(s): Purple.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.