This item is Discontinued.

Innovera Innovera 53001 Standard Desktop Keyboard Drawer; 22 in. x 15.59 in. x 3.54 in.; Light Gray 53001

This item is Discontinued.

Innovera

Innovera 53001 Standard Desktop Keyboard Drawer; 22 in. x 15.59 in. x 3.54 in.; Light Gray (Discontinued)

Mfr # 53001
Zoro # G904063252
UPC # 87547530016
Country of Origin United States
Category Keyboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53001
Zoro #
G904063252
UPC #
87547530016
Country of Origin
United States

Description

Metal housing supports CRT or LCD monitors up to 21" or 80 lbs. Raises monitor 3-1/2" off desktop. High-impact plastic keyboard tray with cutouts for holding small supplies. Nonskid rubber feet won't mar surfaces. Color: Light Gray; Workstation Type: 90° Corner; Curved; Desktop; Diagonal; Straight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.