This item is Discontinued.

Innovera IVR Binaural Over The Head Bluetooth Headset, Black/Silver 70003

This item is Discontinued.

Innovera

IVR Binaural Over The Head Bluetooth Headset, Black/Silver (Discontinued)

Mfr # 70003
Zoro # G108996202
UPC # 686024004561
Country of Origin China
Category Headsets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70003
Zoro #
G108996202
UPC #
686024004561
Country of Origin
China

Details

Connecting Type
Bluetooth®
Headset Features
Adjustable Boom Microphone; Plug-n-Play
Max. Wireless Range
33.3 ft
Color
Silver, Black
Earpiece Type
Ear Cushion
Headset Type
Binaural
Wireless Technology
Bluetooth
Item
Headset
Required for Operation
Bluetooth Compatibility; USB Port
Includes
Charger; Charging Base, USB Cable.
Headset Style
Over The Head
For Use With
Desktop; Laptop; PC; Phone; Tablet
Talk Time
26 h
Material
Leatherette
Features
Comfortable, Flexible, Plug and Play
Application
Notebook, Phone, Home, Tablet, Telephone
Adjustable Microphone
Yes
Rechargeable Battery
Yes
Earpiece Controls
Mute, Volume
Ear Cushion Material
Leatherette
Charging Method
Charging Base
Microphone Design
Boom
Wireless Operating Distance
33.3 ft
Battery Talk Time
26 hrs
Microphone Technology
Noise Cancelling
Earpiece Design
Over-the-head
Connectivity Technology
Wireless
Batteries Required
Yes
Sound Mode
Stereo
Microphone (Yes/No)
Noise Canceling
Model Name/Number
IVR70003

Description

This dual ear headset to allows the freedom of hearing beyond your telephone or laptop when in use. The Bluetooth connector provides wireless use and freedom while listening and talking. This headset is compatible with any Bluetooth -capable device such as laptops, desktops, Bluetooth-compatible phones or tablets. There is a charging base included to charge the headset while not in use. Talk time is 26 hours and it can be used up to 33 feet from the base. The microphone boom is 180° adjustable for right or left ear headset use, high fidelity and noise canceling. Included on the headset is a controller for mute, volume up and volume down. No cord means freedom at the desk or home while in use! Plug-and-play, no software required. USB dongle can be utilized for machines that are not Bluetooth compatible (sold separately).


  • Dual ear headset provides clear and high fidelity sound while in use.
  • Bluetooth connector provides wireless use and freedom while listening and talking. Compatible with any Bluetooth-capable device such as laptops, desktops, Bluetooth-compatible phones or tablets.
  • Charging base included.
  • Microphone boom is 180° adjustable for ease of use, high-fidelity and noise cancelling.
  • Controller for mute, volume up and volume down.
  • No cord means freedom at the desk or home while in use; Bluetooth distance is approximately 33 ft.
  • Plug-and-play, no software required.
  • Talk time is 26 hours.
  • USB dongle can be utilized for machines that are not Bluetooth compatible (sold separately).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.