This item is Discontinued.

Innovera ® IVR Premium Anti-Glare Blur Privacy Filter for 24" Widescreen Monitors 46416

This item is Discontinued.

Innovera

® IVR Premium Anti-Glare Blur Privacy Filter for 24" Widescreen Monitors (Discontinued)

Mfr # 46416
Zoro # G504988191
UPC # 686024464167
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46416
Zoro #
G504988191
UPC #
686024464167
Country of Origin
United States

Dimensions

Screen Size
24"

Details

Material
Acrylic
Monitor Type
LCD
Features
Anti-glare
Device Supported
Monitor
Item
Privacy Screen Filter

Description

Innovera ivr46416 premium anti-glare blur privacy filter for 24" widescreen monitors keep your data secure and your lcd display's delicate surface undamaged with this quality protective filter. Front view is clear; side view is blurred to keep sensitive data confidential. Neutral light tint delivers true color fidelity and reduces glare by 95%. The elegant, frameless design uses nonskid hanging clips. Includes microfiber cleaning cloth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.