IVR15921 8-Digit LCD Pocket Calculator with Hard Shell Flip Cover; Black
- Mfr # 15921
- Zoro # G604158661
product price:Â
$
27.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15921
- Zoro #
- G604158661
- UPC #
- 686024001652
- Country of Origin
- China
Description
Find the correct answer with this convenient pocket calculator that is ideal for everyday math. Dual solar/battery power provides reliable functionality in any lighting conditions. The eight-digit LCD display handles basic calculations. Features a protective flip hard shell cover.
Specifications- Color: Black
- Power Source(s): Battery; Solar
- Display Notation: Numeric
- Number of Display Digits: 8
- Display Characters x Display Lines: 8 x 1
- Display Type(s): LCD
- Case: Hard
- Display Angle: Fixed
- Display Characters Height: 14 mm
- Percent Key(s): Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.