Shop INNOVERA
See all product information
Create Account
15925 Portable Minidesk Calculator, 8-Digit LCD
- Mfr # 15927
- Zoro # G804924936
product price:Â
$
29.55
/ea
Sold in multiples of 3 for
$88.65
Key Features
Display
LCD
Power Supply
Battery/Solar
Battery Size Supported
AAA
Calculator Functions
Subtraction
Calculator Features
Easy-to-read Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15927
- Zoro #
- G804924936
- UPC #
- 686024159254
- Country of Origin
- China
Dimensions
- Battery Size Supported
- AAA
Details
- Item
- Simple Calculator
- Display
- LCD
- Power Supply
- Battery/Solar
- Calculator Functions
- Subtraction
- Calculator Features
- Easy-to-read Display
- Number of Display Digits
- 8
- Number of Display Lines
- 1
- Mounting
- Desktop
Description
Innovera 15925 portable minidesk calculator, 8-digit lcd dual solar/battery-powered for all lighting conditions. Large 15 mm digit size for good readability. Power source(s): battery; solar; display notation: numeric; number of display digits: 8. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.