Shop INNOVERA
See all product information
Create Account
IVR46414 Privacy Screen Filter - For 20"Notebook - Anti-glare
- Mfr # 46414
- Zoro # G716330511
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Includes
IVR46414 Privacy Screen FilterMicrofiber Cleaning Cloth
Compatible Devices
Notebook
Display Size Supported
20 in
Display Type Supported
LCD
Features
Privacy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46414
- Zoro #
- G716330511
- UPC #
- -
- Country of Origin
- China
- Includes
- IVR46414 Privacy Screen FilterMicrofiber Cleaning Cloth
- Compatible Devices
- Notebook
- Display Type Supported
- LCD
- Features
- Privacy
- Anti-glare
- Yes
- Product Type
- Privacy Screen Filter
Dimensions
- Display Size Supported
- 20 in
Description
Keep your data secure and your LCD display's delicate surface undamaged with this quality protective filter. Front view is clear; side view is blurred to keep sensitive data confidential. Neutral light tint delivers true color fidelity and reduces glare by 95%. The elegant, frameless design uses nonskid hanging clips. Includes microfiber cleaning cloth. LCD Monitor Size Range Min: 19in; LCD Monitor Size Range Max: 20in; ; Frame Type: Frameless.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.