This item is Discontinued.

Innovera Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" IVR55050

This item is Discontinued.

Innovera

Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (Discontinued)

Mfr # IVR55050
Zoro # G4048150
UPC # 686024001515
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR55050
Zoro #
G4048150
UPC #
686024001515
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 in
Width
18.38"
Depth
13.63"
Width (Max)
18.38"
Height (Max)
5"
Depth (Max)
13.63"

Details

Color
Black
Material
Plastic
Workstation Type
Mobile Workstation; Traditional Desk/Table
Weight
3.35 lbs
Shelf Count
1
OEM/Compatible
Compatible
Drawer Count
1
Item
Workstation Monitor Mounts & Stands

Description

Innovera® Large Monitor Stand with Cable Management and Drawer, 18 3/8" x 13 5/8" x 5"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.