Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Rubber Keyboard Wrist Rest Blue

  • Mfr # 52457

  • Zoro # G516330506


product price: $17.25
/ea

Key Features

Color
Blue
Height
0.75 in
Material
Natural Rubber, Fabric
Width
19.25 in
Depth
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52457
Zoro #
G516330506
UPC #
-
Country of Origin
China

Dimensions

Height
0.75 in
Width
19.25 in
Depth
2.50 in

Details

Color
Blue
Material
Natural Rubber, Fabric
Features
Sturdy, Non-skid Base, Comfortable, Ergonomic
Item
Wrist Rest

Description

Provides computing comfort for an economical price. Encourages a neutral wrist position with sturdy comfort. Long enough to fit most standard keyboards. Natural rubber backing is nonskid and sturdy. Wrist Filling Material: Natural Rubber; Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest; Colors: Blue.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.