Zoro Homepage

Power Strip, 6 Outlet(s) 4 ft., Ivory

  • Mfr # 73304

  • Zoro # G703918500


product price: $30.49
/ea

Key Features

Number of Outlets
6
Cord Length
4 ft.
Color
Ivory
Standards
UL; cUL Listed
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73304
Zoro #
G703918500
UPC #
686024733041
Country of Origin
China

Dimensions

Cord Length
4 ft.
Height
1.2 in
Width
1.9 in
Depth
10.2 in

Details

Item
Power Strip
Number of Outlets
6
Color
Ivory
Standards
UL; cUL Listed
For Use With
Audio/Video Equipments, Printers
Max. Amps
15A

Description

This six-outlet power strip extends the functionality of electrical outlets, and gives extra reach to electrical cords. Features three-prong outlets to handle AV or printer equipment, and a circuit-breaker switch for maximum energy conservation when accessories are not in use. Features three-prong plug. Maximum load on all six outlets not to exceed 15 amps. Cord Length: 4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.