This item is Discontinued.

Innovera Reman Blk Toner Cartridge, Rep for Xerox 6022 (106R02759), 2000 PY IVR106R02759

Reman Blk Toner Cartridge, Rep for Xerox 6022 (106R02759), 2000 PY (Discontinued)

  • Mfr # IVR106R02759
  • Zoro # G7519568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVR106R02759
Zoro #
G7519568
UPC #
686024002369
Country of Origin
Mexico

Details

Item
Print and Imaging Supplies
Max. Page Yield
2000
Color
Black
Remanufactured Cartridge Number
Yes
For Use With
Xerox® Phaser® 6022NI; WorkCentre® 6027NI
Compatible OEM Model Number
Xerox
Weight
0.4 lbs
Supply Type
Toner
Device Types
Laser Printer

Description

Innovera® Remanufactured Black Toner Cartridge, Replacement for Xerox 6022 (106R02759), 2,000 Page-Yield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.