This item is Discontinued.

Innovera Reman CMYK Ink, Replace for Epson T252XL/T252 (T252XL-BCS), 1100/300PY IVRT252XLBCS

Reman CMYK Ink, Replace for Epson T252XL/T252 (T252XL-BCS), 1100/300PY (Discontinued)

  • Mfr # IVRT252XLBCS
  • Zoro # G500447364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRT252XLBCS
Zoro #
G500447364
UPC #
686024003137
Country of Origin
China

Details

Market Indicator Cartridge No.
T252XL/T252
Item
Print and Imaging Supplies
Max. Page Yield
1,100; 300
Color
Black; Cyan; Magenta; Yellow
Compatible OEM Model Number
Epson
Remanufactured Cartridge Number
T252XL/T252
Weight
0.6 lbs
For Use With
Epson® WorkForce WF-2630, WF-2650, WF-2660; Expression XP-420
Supply Type
Ink
Device Types
Inkjet Printer
Remanufactured
Yes
OEM/Compatible
Compatible

Description

Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Premium ink ensures crisp blacks and vibrant colors with no smearing or streaking.
  • Consistent performance—each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.