Zoro Homepage

Reman Red Postage Meter Ink, Replacement for Hasler ISINK34, 8,500 PY

  • Mfr # IVRISINK34

  • Zoro # G000447253


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
ISINK34
Max. Page Yield
8500
Color
Red
Remanufactured Cartridge Number
ISINK34
For Use With
Hasler IH67, IH600HF, IH600AF, IH700, IH750, IN760, IM330, IM350, IM420, IM440, IM460, IM480; NeoPost IN3, IN300, IN67, IN360, IN600, IN600HF, IN600AF, IN610, IN700, IN750, IN760, IS330, IS350, IS420, IS440, IS440+, IS460, IS480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVRISINK34
Zoro #
G000447253
UPC #
686024003373
Country of Origin
United States

Details

Market Indicator Cartridge No.
ISINK34
Item
Print and Imaging Supplies
Max. Page Yield
8500
Color
Red
Remanufactured Cartridge Number
ISINK34
For Use With
Hasler IH67, IH600HF, IH600AF, IH700, IH750, IN760, IM330, IM350, IM420, IM440, IM460, IM480; NeoPost IN3, IN300, IN67, IN360, IN600, IN600HF, IN600AF, IN610, IN700, IN750, IN760, IS330, IS350, IS420, IS440, IS440+, IS460, IS480
Compatible OEM Model Number
Hasler
Weight
0.44 lbs
Supply Type
Postage Meter Ink
Device Types
Postage Meter

Description

Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.