
Remanufactured 106R01374 High-Yield Toner, Black
Mfr # IVRR374
Zoro # G6079584
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
5000
Color
Black
Refurbished Product Warranty
1 Year
Remanufactured Cartridge Number
Yes
Compatible OEM Model Number
Xerox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRR374
Zoro #
G6079584
UPC #
686024126621
Country of Origin
Mexico
Details
Item
Print and Imaging Supplies
Max. Page Yield
5000
Color
Black
Refurbished Product Warranty
1 Year
Remanufactured Cartridge Number
Yes
Compatible OEM Model Number
Xerox
For Use With
Xerox® Phaser® 3250
Device Types
Multifunction Laser Printer
Supply Type
Toner
Yield Type
High-Yield
OEM/Compatible
Compatible
Description
Innovera® remanufactured high-yield monochrome laser print cartridges are the perfect solution for high volume print environments. They provide the same quality and performance as the national brands but with even more savings. These toner cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.