Remanufactured 106R01597 (6500) Hi-Yield Toner, 3000 Page-Yield, Black

  • Mfr # IVR6500B

  • Zoro # G4589722


product price:  $54.99
/ea

Key Features

Max. Page Yield
3000
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Xerox® Phaser® 6500DN, 6500N; WorkCentre® 6505DN, 6505N
Remanufactured Cartridge Number
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVR6500B
Zoro #
G4589722
UPC #
686024046509
Country of Origin
Mexico

Details

Item
Print and Imaging Supplies
Max. Page Yield
3000
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Xerox® Phaser® 6500DN, 6500N; WorkCentre® 6505DN, 6505N
Remanufactured Cartridge Number
Yes
Compatible OEM Model Number
Xerox
Yield Type
High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Innovera® Remanufactured 106R01597 (6500) High-Yield Toner, 3000 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.