
Remanufactured 106R02227 (6600) Hi-Yield Toner, 6000 Pg-Yield, Yellow
Mfr # IVR6600Y
Zoro # G4590361
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
6000
Refurbished Product Warranty
1 Year
Remanufactured Cartridge Number
Yes
For Use With
Xerox® Phaser® 6600DN, 6600N; WorkCentre® 6605DN, 6605N
Compatible OEM Model Number
Xerox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVR6600Y
Zoro #
G4590361
UPC #
686024466000
Country of Origin
Mexico
Details
Item
Print and Imaging Supplies
Max. Page Yield
6000
Color
Yellow
Refurbished Product Warranty
1 Year
Remanufactured Cartridge Number
Yes
For Use With
Xerox® Phaser® 6600DN, 6600N; WorkCentre® 6605DN, 6605N
Compatible OEM Model Number
Xerox
Supply Type
Toner
Yield Type
High-Yield
Device Types
Laser Printer
Description
Innovera® Remanufactured 106R02227 (6600) High-Yield Toner, 6000 Page-Yield, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.