Remanufactured 106R02228 (6600) Hi-Yield Toner, 8000 Page-Yield, Black

  • Mfr # IVR6600B

  • Zoro # G4592610


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
8000
Color
Black
Refurbished Product Warranty
1 Year
Compatible OEM Model Number
Xerox
For Use With
Xerox® Phaser® 6600DN, 6600N; WorkCentre® 6605DN, 6605N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVR6600B
Zoro #
G4592610
UPC #
686024766001
Country of Origin
Mexico

Details

Item
Print and Imaging Supplies
Max. Page Yield
8000
Color
Black
Refurbished Product Warranty
1 Year
Compatible OEM Model Number
Xerox
For Use With
Xerox® Phaser® 6600DN, 6600N; WorkCentre® 6605DN, 6605N
Remanufactured Cartridge Number
Yes
Yield Type
High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Innovera® Remanufactured 106R02228 (6600) High-Yield Toner, 8000 Page-Yield, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.